Dynalon 72" Long HDPE Stirring Paddle, 3" x 6" Blade

Representative image only.

Dynalon 72" Long HDPE Stirring Paddle, 3" x 6" Blade

Dynalon | Mfr: 107195| Item: 0626674

₹18,200.00INR / Each

₹18,200.00INR / Each
Product Description

More About this Item

Larger size paddles and scrapers for mixing or taking samples from large tanks or vats. Stirring paddles are made of high-density polyethylene (HDPE). Nylon scraping paddles will not scratch glass.

Specifications
  • Width (in)3
  • Width (cm)7.62
  • Handle Length (cm)182.88
  • Handle Length (ft)6
  • Handle Length (InchShort)72
  • MaterialHDPE
  • SterileNo
  • Description72" Long HDPE Stirring Paddle, 3" x 6" Blade; 1/cs
Reviews
Q&A