Dynalon 48" Long Nylon Scraping Paddle, 4.5" x 7" Blade

Representative image only.

Dynalon 48" Long Nylon Scraping Paddle, 4.5" x 7" Blade

Dynalon | Mfr: 490844| Item: 0626676

₹38,200.00INR / Each

₹38,200.00INR / Each
Product Description

More About this Item

Larger size paddles and scrapers for mixing or taking samples from large tanks or vats. Stirring paddles are made of high-density polyethylene (HDPE). Nylon scraping paddles will not scratch glass.

Specifications
  • Width (in)4 1/2
  • Width (cm)11.43
  • Handle Length (cm)101.6
  • Handle Length (ft)3.333
  • Handle Length (InchShort)40
  • MaterialNylon
  • SterileNo
  • Description48" Long Nylon Scraping Paddle, 4.5" x 7" Blade; 1/cs
Reviews
Q&A