Dynalon 36" Long HDPE Stirring Paddle, 3" x 6" Blade; 4/cs

Representative image only.

Dynalon 36" Long HDPE Stirring Paddle, 3" x 6" Blade; 4/cs

Dynalon | Mfr: 107185| Item: 0626672

₹50,900.00INR / Case of 4

₹50,900.00INR / Case of 4
Product Description

More About this Item

Larger size paddles and scrapers for mixing or taking samples from large tanks or vats. Stirring paddles are made of high-density polyethylene (HDPE). Nylon scraping paddles will not scratch glass.

Specifications
  • Width (in)3
  • Width (cm)7.62
  • Handle Length (cm)91.44
  • Handle Length (ft)3
  • Handle Length (InchShort)36
  • MaterialHDPE
  • SterileNo
  • Description36" Long HDPE Stirring Paddle, 3" x 6" Blade; 4/cs
Reviews
Q&A