Dynalon 202215 Cuvette Stand, Holds up to 12 Standard-Sized Cuvettes

Representative image only.

Dynalon 202215 Cuvette Stand, Holds up to 12 Standard-Sized Cuvettes

Scienceware | Mfr: 202215| Item: 0675520

Securely hold your cuvettes with these durable racks

₹8,400.00INR / Pkg of 5

₹8,400.00INR / Pkg of 5
Product Description

Key Features

  • Perfect for storing and holding cuvettes so they don't get knocked over!
  • 1 year warranty

More About this Item

These durable plastic cuvette racks will safely hold your cuvettes.

Cuvette holder accepts twelve 10-mm pathlength square cuvettes without obstructing tops. Polyethylene holder also stores cuvettes horizontally after use.

1 Year Warranty
Specifications
  • MaterialPolyethylene
  • Height (in)1/2
  • Width (in)2
  • Depth (in)6 3/4
  • Height (mm)12.5
  • Width (mm)51
  • Depth (mm)171
  • DescriptionCuvette Stand, Holds up to 12 Standard-Sized Cuvettes
  • Warranty1 year
Reviews
Q&A