Dynalon 20" Long HDPE Stirring Paddle, 2" x 3" Blade; 4/CS

Representative image only.

Dynalon 20" Long HDPE Stirring Paddle, 2" x 3" Blade; 4/CS

Dynalon | Mfr: 107165| Item: 0626670

₹23,300.00INR / Case of 4

₹23,300.00INR / Case of 4
Product Description

More About this Item

Larger size paddles and scrapers for mixing or taking samples from large tanks or vats. Stirring paddles are made of high-density polyethylene (HDPE). Nylon scraping paddles will not scratch glass.

Specifications
  • Width (in)2
  • Width (cm)5.08
  • Handle Length (cm)50.8
  • Handle Length (ft)1.667
  • Handle Length (InchShort)20
  • MaterialHDPE
  • SterileNo
  • Description20" Long HDPE Stirring Paddle, 2" x 3" Blade; 4/cs
Reviews
Q&A