Dynalon 143115-0001 Acrylic Desiccator w/Sliding Trays and Hygrometer, 9"W x 10.5"H x 16"D

Representative image only.

Dynalon 143115-0001 Acrylic Desiccator w/Sliding Trays and Hygrometer, 9"W x 10.5"H x 16"D

Dynalon | Mfr: 143115-0001| Item: 0893330

Sliding trays give you easy access to samples

Product Description

Key Features

  • 1 year warranty

More About this Item

Models 08933-00 and -10 feature transparent acrylic walls for easy viewing of contents. Airtight doors need no lubrication. Desiccators provide dry, dust-free storage to 100°F (38°C); ideal for use in freezers, refrigerators, or at room temperature. What's included: two extra-deep sample trays and a desiccant tray.
Models 08933-20 and -30 have all the features of the desiccators above plus a built-in thermohygrometer. Thermohygrometer has a temperature range of –58 to 158°F (–50 to 70°C) with a ±1.8°F accuracy up to 104°F and a humidity range of 20 to 95% with a ±5% accuracy. What's included: a thermohygrometer with LCD, two 1.5 V AAA alkaline batteries, two extra-deep sample trays, and a desiccant tray.

1 Year Warranty
Specifications
  • Interior Width (in)9
  • Interior Height (in)10.5
  • Interior Depth (in)16
  • Interior Width (cm)22.9
  • Interior Height (cm)26.7
  • Interior Depth (cm)40.6
  • Exterior Width (in)9.625
  • Exterior Height (InchShort)11
  • Exterior Depth (in)18.125
  • Exterior Width (cm)24.4
  • Exterior Height (cm)27.9
  • Exterior Depth (cm)46
  • MaterialAcrylic
  • ColorClear
  • DescriptionAcrylic Desiccator w/Sliding Trays and Hygrometer, 9"W x 10.5"H x 16"D
  • Warranty1 Year
Reviews
Q&A