Dynalon 13.5" Long Rigid Nylon Scraper Spatula, 7" x 4.5" Blade; 1/Pk

Representative image only.

Dynalon 13.5" Long Rigid Nylon Scraper Spatula, 7" x 4.5" Blade; 1/Pk

Dynalon | Mfr: 490834| Item: 0626610

₹25,600.00INR / Each

₹25,600.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Short, comfortable handle and wide nylon blade make these scraper spatulas ideal for your hard-to-clean containers. Model 06266-10 has a rigid blade for increased strength; model 06266-15 has a soft blade for greater flexibility.

1 Year Warranty
Specifications
  • Overall Length (in)13 1/2
  • Width (in)4 1/2
  • Overall Length (cm)34.29
  • Width (cm)11.43
  • MaterialNylon
  • SterileNo
  • Description13.5" Long Rigid Nylon Scraper Spatula, 7" x 4.5" Blade; 1/Pk
  • Warranty1 year
Reviews
Q&A