DWK Life Sciences (Wheaton) W348924-D Small Bottle Benchtop Roller Culture System, 230V United Kingdom

Representative image only.

DWK Life Sciences (Wheaton) W348924-D Small Bottle Benchtop Roller Culture System, 230V United Kingdom

DWK Life Sciences (Wheaton) | Mfr: W348924-D| Item: 2930046

Use with standard incubators and cold rooms – small footprint is perfect for labs with limited space!

₹736,000.00INR / Each

₹736,000.00INR / Each

Buy It Together

Current Item

DWK Life Sciences (Wheaton) W348924-D Small Bottle Benchtop Roller Culture System, 230V United Kingdom
DWK Life Sciences (Wheaton) W348924-D Small Bottle Benchtop Roller Culture System, 230V United Kingdom
2930046

₹736,000.00INR / Each
+ =
Total Price 962000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Self-lubricated bearings eliminate routine maintenance issues
  • Attach up to two additional deck kits for versatility depending on your applications
  • 1 year warranty

More About this Item

Obtain better distribution of media and uniform gassing with these benchtop rollers, designed to continuously rotate cylindrical bottles at optimum speeds. Transistorized solid state circuitry allows exact speed control of the bottles and is designed to compensate against sudden or prolonged voltage changes. Roller shafts are mounted in self-lubricated nylon bearings, which eliminate many maintenance problems. Order bottles separately.

Small bottle benchtop roller culture systems are designed to roll two bottles from 108 to 121 mm in diameter, and up to 290 mm long. Two outside rollers can be moved inward to accommodate bottles as small as 75 mm in diameter. Roller speed is 0.1 to 3.8 RPM for 100mm bottles. Order up to two additional deck kits to increase your rolling capacity.

Conformite Europeenne1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Number of Bottles Accepted2
  • Min Bottle Diameter (mm)108
  • Max Bottle Diameter (mm)121
  • Max Bottle Length (mm)290
  • Bottle Speed (rpm)0.1 to 3.8
  • Width (in)12 1/4
  • Height (in)7 1/8
  • Length (in)12 3/4
  • Width (cm)31.1
  • Height (cm)18.1
  • Length (cm)32.4
  • Plug TypeUK
  • Power (VAC)230
  • Power (watts)14
  • Power (Hz)50/60
  • DescriptionSmall Bottle Benchtop Roller Culture System, 230V United Kingdom
  • Warranty1 year
Reviews
Q&A