DWK Life Sciences (Wheaton) W224163 Septa, Silicone with Silicone Liner, Red, 20 mm; 1000/Cs

Representative image only.

DWK Life Sciences (Wheaton) W224163 Septa, Silicone with Silicone Liner, Red, 20 mm; 1000/Cs

DWK Life Sciences (Wheaton) | Mfr: W224163| Item: 0891833

Septa provide a reliable seal for many applications

₹126,000.00INR / Case of 1000

₹126,000.00INR / Case of 1000
Product Description

Key Features

  • Septa are suitable for aluminum seal finishes

More About this Item

Choose between two diameters and several materials.

Specifications
  • Septum TypeSilicone
  • Outside Diameter (in)51/64
  • Outside Diameter (mm)20
  • DescriptionSilicone Septa, 20 mm; 1000/Cs
Reviews
Q&A