DWK Life Sciences (Wheaton) W211755 Amber Glass Dropping Bottle, 100 mL; 6/PK

Representative image only.

DWK Life Sciences (Wheaton) W211755 Amber Glass Dropping Bottle, 100 mL; 6/PK

DWK Life Sciences (Wheaton) | Mfr: W211755| Item: 0892402

₹63,700.00INR / Pkg of 6

₹63,700.00INR / Pkg of 6
Product Description

Key Features

  • Stopper closed — bottle is sealed
  • Rotate stopper for drop-by-drop delivery

More About this Item

A projecting drip tip on the side of the ground glass stopper delivers stains or indicator solutions drop by drop. A partial turn of the stopper seals the bottle. Amber bottles are perfect for storing light-sensitive materials. Both clear and amber bottles are made from glass that meets USP Type III standards. Bottles are not autoclavable.

Specifications
  • Capacity (mL)100
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialGlass
  • Cap ColorAmber
  • Bottle ColorAmber
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.6
  • Overall Height (in)4
  • Overall Height (cm)10
  • DescriptionAmber glass dropping bottle, 100 mL; 6/PK
Reviews
Q&A