DWK Life Sciences (Wheaton) Liquid Scintillation Vials, HDPE, Polyethylene Cap with No Liner, 22-400 Thread, 20 mL; 1000/Pk

Representative image only.

DWK Life Sciences (Wheaton) Liquid Scintillation Vials, HDPE, Polyethylene Cap with No Liner, 22-400 Thread, 20 mL; 1000/Pk

DWK Life Sciences (Wheaton) | Mfr: 986724| Item: 0891862

Reliably collect and store samples

₹96,100.00INR / Pkg of 1000

₹96,100.00INR / Pkg of 1000
Product Description

Key Features

  • Constructed of durable High Density Polyethylene (HDPE)
  • Caps are packaged separately from vials

More About this Item

These 20-mL scintillation vials are made of lightweight and durable high density polyethylene (HDPE). Vials feature background counts are consistent and low and ultraviolet transmission is high, making them ideal for solvent reduction. Multiple vial and cap configuration options are available for a wide range of applications. Vials are available with cap attached or packed separately.

Specifications
  • Volume (mL)20
  • Tube MaterialHigh Density Polyethylene (HDPE)
  • Tube Bottom ShapeFlat
  • Tube ColorTranslucent
  • Cap TypeScrew cap
  • Cap Diameter (mm)22
  • Cap MaterialPolyethylene
  • Cap colorNatural
  • Thread22-400
  • Septum TypeNone
  • SterileNo
  • Height (in)2 2/5
  • Outside Diameter (in)1 1/16
  • Height (mm)61
  • Outside Diameter (mm)27
  • Special FeaturesCaps are packaged separately from vials
  • DescriptionLiquid Scintillation Vials, HDPE, Polyethylene Cap with No Liner, 22-400 Thread, 20 mL; 1000/Pk
Reviews
Q&A