DWK Life Sciences (Wheaton) 844029 Amber Glass Safety Bottle, USP Type 3, Square, 1000 mL, 45 mm cap

Representative image only.

DWK Life Sciences (Wheaton) 844029 Amber Glass Safety Bottle, USP Type 3, Square, 1000 mL, 45 mm cap

DWK Life Sciences (Wheaton) | Mfr: 844029| Item: 0791486

₹18,700.00INR / Each

₹18,700.00INR / Each
Product Description

Key Features

  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Plain amber bottles (USP type 3) are available in 250-, 1000-, and 2500-mL sizes. PVC-coated amber bottle 07914-84 is designed for safety—won’t shatter like regular bottles. Clear, borosilicate glass bottle 07914-82 features a sidearm for a 0.2-µm air filter.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap / Stopper Size45 mm
  • Bottle ColorAmber
  • DescriptionAmber Glass Safety Bottle, USP Type 3, Square, 1000 mL, 45 mm cap
  • Warranty3 Month Product / 12 Month Parts and Labor
Reviews
Q&A