DWK Life Sciences (Wheaton) 844027 Amber Glass Safety Bottle, PVC-coated, 500 mL, GL32, 33 mm cap

Representative image only.

DWK Life Sciences (Wheaton) 844027 Amber Glass Safety Bottle, PVC-coated, 500 mL, GL32, 33 mm cap

DWK Life Sciences (Wheaton) | Mfr: 844027| Item: 0791484

₹27,800.00INR / Each

₹27,800.00INR / Each
Product Description

Key Features

  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Plain amber bottles (USP type 3) are available in 250-, 1000-, and 2500-mL sizes. PVC-coated amber bottle 07914-84 is designed for safety—won’t shatter like regular bottles. Clear, borosilicate glass bottle 07914-82 features a sidearm for a 0.2-µm air filter.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialGlass
  • Cap / Stopper Size33 mm
  • Bottle ColorAmber
  • DescriptionAmber Glass Safety Bottle, PVC-coated, 500 mL, GL32, 33 mm cap
  • Warranty3 Month Product / 12 Month Parts and Labor
Reviews
Q&A