DWK Life Sciences (Wheaton) 224172 Septa, PTFE Faced Silicone with PTFE/Silicone Liner, White, 13 mm; 100/Cs

Representative image only.

DWK Life Sciences (Wheaton) 224172 Septa, PTFE Faced Silicone with PTFE/Silicone Liner, White, 13 mm; 100/Cs

DWK Life Sciences (Wheaton) | Mfr: 224172| Item: 0891834

Septa provide a reliable seal for many applications

₹32,800.00INR / Case of 100

₹32,800.00INR / Case of 100
Product Description

Key Features

  • Septa are suitable for aluminum seal finishes

More About this Item

Choose between two diameters and several materials.

Specifications
  • Septum TypePTFE-faced silicone
  • Outside Diameter (in)33/64
  • Outside Diameter (mm)13
  • DescriptionPTFE faced Silicone Septa, 13 mm, 100/CS
Reviews
Q&A