DWK Life Sciences (Wheaton) 224168 Septa, PTFE Faced Silicone with PTFE/Gray Butyl Liner, Grey, 20 mm; 100/Cs

Representative image only.

DWK Life Sciences (Wheaton) 224168 Septa, PTFE Faced Silicone with PTFE/Gray Butyl Liner, Grey, 20 mm; 100/Cs

DWK Life Sciences (Wheaton) | Mfr: 224168| Item: 0891839

Septa provide a reliable seal for many applications

₹37,800.00INR / Case of 100

₹37,800.00INR / Case of 100
Product Description

Key Features

  • Septa are suitable for aluminum seal finishes

More About this Item

Choose between two diameters and several materials.

Specifications
  • Septum TypePTFE-faced butyl
  • Outside Diameter (in)51/64
  • Outside Diameter (mm)20
  • DescriptionPTFE faced Butyl Septa, 20mm, 100/CS 0.8125
Reviews
Q&A