DWK Life Sciences (Kimble) Stir Rod, Glass, 5 mm dia X 150 mm L, 200/pk

Representative image only.

DWK Life Sciences (Kimble) Stir Rod, Glass, 5 mm dia X 150 mm L, 200/pk

DWK Life Sciences (Kimble) | Mfr: 40500-150| Item: 0636931

Buy It Together

Current Item

DWK Life Sciences (Kimble) Stir Rod, Glass, 5 mm dia X 150 mm L, 200/pk
DWK Life Sciences (Kimble) Stir Rod, Glass, 5 mm dia X 150 mm L, 200/pk
0636931

₹29,300.00INR / Pkg of 200
+ + =
Total Price 38000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured with borosilicate glass with rounded annealed ends. Stir rods are highly chemical resistant and withstands temperatures to 400° F (205°)C. Autoclavable.

1 Year Warranty
Specifications
  • Overall Length (in)6
  • Overall Length (cm)15
  • MaterialGlass
  • SterileNo
  • DescriptionStir Rod, Glass, 5 mm dia X 150 mm L, 200/pk
  • Warranty1 year
Reviews
Q&A