DWK Life Sciences (Kimble) Square Class A Volumetric Flask, 250 mL

Representative image only.

DWK Life Sciences (Kimble) Square Class A Volumetric Flask, 250 mL

DWK Life Sciences (Kimble) | Mfr: 28040-250| Item: 3456042

Save valuable space with square design


for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Buy It Together

Current Item

DWK Life Sciences (Kimble) Square Class A Volumetric Flask, 250 mL
DWK Life Sciences (Kimble) Square Class A Volumetric Flask, 250 mL
3456042

₹66,800.00INR / Pkg of 1
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 89200.00 ADD 2 ITEMS TO CART
Product Description

Includes

volumetric flask and standard taper ground glass stopper.

Key Features

  • Constructed of low extractable borosilicate glass
  • All sizes cover 25-35% less area than conventional volumetric flasks
  • Designed with marking spots
  • Volumetric flask features 250 mL (8 oz) capacity with ±0.12 mL tolerance
  • Features 10.375" (26.3 cm) height
  • Includes no.16 glass stopper

More About this Item

These KIMAX® square volumetric flasks are designed to take up less area and pack more closely on shelves and in refrigerators or other storage cabinets. Due to the added glass weight and the square section, flasks also have greater stability. Calibrated “To Contain” and meet ASTM Spec E288 and Class A compliance requirements.

Specifications
  • MaterialGlass
  • Capacity (mL)250
  • Tolerance (mL)±0.12
  • Cap TypePennyhead stopper
  • Cap MaterialGlass
  • Stopper Number Accepted16
  • Overall Height (cm)26.3
  • DescriptionSquare Volumetric Flask, 250 mL 1/pk
Reviews
Q&A