DWK Life Sciences (Kimble) Reusable Culture Tubes without Marking Spot, 25 x 200 mm, 75 mL; 192/CS

Representative image only.

DWK Life Sciences (Kimble) Reusable Culture Tubes without Marking Spot, 25 x 200 mm, 75 mL; 192/CS

DWK Life Sciences (Kimble) | Mfr: 45060-25200| Item: 3459528

Fire-polished top rim and uniform thickness provide maximum heat transfer

₹92,000.00INR / Case of 192

₹92,000.00INR / Case of 192
Product Description

Key Features

  • ASTM Specification E982, Type IV compliant
  • Autoclavable
  • Manufactured from borosilicate glass 5.1
  • Round-bottom design

More About this Item

These reusable borosilicate glass culture tubes offer excellent chemical resistance.

These reusable culture tubes are manufactured from borosilicate glass 5.1 to provide excellent chemical resistance.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)75
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)200
  • Tube Outside Diameter (OD) (mm)25
  • Packaging24 tubes/pk, 8 pk/cs
  • Special FeaturesWithout marking spot
  • DescriptionReusable Culture Tubes without Marking Spot, 25 x 200 mm, 75 mL; 192/CS
Reviews
Q&A