DWK Life Sciences (Kimble) Red Coded Class A Volumetric Flask, 100 mL, 6/PK

Representative image only.

DWK Life Sciences (Kimble) Red Coded Class A Volumetric Flask, 100 mL, 6/PK

DWK Life Sciences (Kimble) | Mfr: 28014R-100| Item: 3456254

Color coding provides quick and easy identification for specific applications

₹129,000.00INR / Pkg of 6

for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹129,000.00INR / Pkg of 6

Buy It Together

Current Item

DWK Life Sciences (Kimble) Red Coded Class A Volumetric Flask, 100 mL, 6/PK
DWK Life Sciences (Kimble) Red Coded Class A Volumetric Flask, 100 mL, 6/PK
3456254

₹129,000.00INR / Pkg of 6
+ +
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 156800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

volumetric flask and standard taper ground glass stopper.

Key Features

  • Constructed of low extractable borosilicate glass
  • Volumetric flask features matte finish marking area for use with an ordinary pencil
  • Volumetric flask features 100 mL capacity with ±0.03 mL tolerance
  • Features red color-coded graduations
  • Includes no. 13 glass stopper

More About this Item

Calibrated "to contain," these flasks are available with markings in four colors, the KIMAX® colorware volumetric flasks are brighter in appearance than traditional glassware with white markings. These flasks are also commonly used to help reduce cross-contamination and for easy identification of glassware between labs.
These Class A volumetric flasks have a single graduation ring blasted on the neck and include a ground glass standard taper stopper. Calibrated to meet ASTM E 288, Class A unserialized specifications.

Specifications
  • MaterialGlass
  • Capacity (mL)100
  • Tolerance (mL)±0.08
  • Stopper Number Accepted13
  • Overall Height (cm)18
  • DescriptionRed Coded Volumetric Flask, 100 mL, 6/pk
Reviews
Q&A