DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 50 mL; 6/CS

Representative image only.

DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 50 mL; 6/CS

DWK Life Sciences (Kimble) | Mfr: 92822G-50| Item: 3455768

Protect your light sensitive samples

₹128,000.00INR / Case of 6

for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹128,000.00INR / Case of 6

Buy It Together

Current Item

DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 50 mL; 6/CS
DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 50 mL; 6/CS
3455768

₹128,000.00INR / Case of 6
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 150400.00 ADD 2 ITEMS TO CART
Product Description

Includes

volumetric flask and glass stopper.

Key Features

  • Volumetric flask features Class A tolerances for enhanced accuracy
  • Autoclavable
  • Volumetric flask features 50 mL (1-3/4 oz) capacity with ±0.08 mL tolerance
  • Features 5.9375" (15 cm) height
  • Includes no.13 glass stopper

More About this Item

These KIMAX® RAY-SORB® heavy-duty, wide-mouth volumetric flasks are amber to protect your light-sensitive solutions. The wide neck design allows up to 50mL pipette access. Flat bottom allows even stirring with standard stir bars. Each flask features large, permanent volume markings.

Specifications
  • Capacity (mL)50
  • Tolerance (mL)±0.08
  • Cap TypePennyhead stopper
  • Cap MaterialRed glass
  • Stopper Number Accepted13
  • Overall Height (cm)15
  • DescriptionRay-Sorb Glass Volumetric Flask, Wide-Mouth, 50 mL; 6/Cs
Reviews
Q&A