DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 2000 mL; 1/CS

Representative image only.

DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 2000 mL; 1/CS

DWK Life Sciences (Kimble) | Mfr: 92822G-2000| Item: 3455780

Protect your light sensitive samples

₹108,000.00INR / Case of 1

for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹108,000.00INR / Case of 1

Buy It Together

Current Item

DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 2000 mL; 1/CS
DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 2000 mL; 1/CS
3455780

₹108,000.00INR / Case of 1
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 130400.00 ADD 2 ITEMS TO CART
Product Description

Includes

volumetric flask and glass stopper.

Key Features

  • Volumetric flask features Class A tolerances for enhanced accuracy
  • Autoclavable
  • Volumetric flask features 2000 mL (64 oz) capacity with ±0.50 mL tolerance
  • Features 15.5625" (39.5 cm) height
  • Includes no.27 glass stopper

More About this Item

These KIMAX® RAY-SORB® heavy-duty, wide-mouth volumetric flasks are amber to protect your light-sensitive solutions. The wide neck design allows up to 50mL pipette access. Flat bottom allows even stirring with standard stir bars. Each flask features large, permanent volume markings.

Specifications
  • Capacity (mL)2000
  • Tolerance (mL)±0.50
  • Cap TypePennyhead stopper
  • Cap MaterialRed glass
  • Stopper Number Accepted27
  • Overall Height (cm)39.5
  • DescriptionRay-Sorb Glass Volumetric Flask, Wide-Mouth, 2000 mL; 1/Cs
Reviews
Q&A