DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 200 mL; 6/CS

Representative image only.

DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 200 mL; 6/CS

DWK Life Sciences (Kimble) | Mfr: 92822G-200| Item: 3455772

Protect your light sensitive samples

₹192,000.00INR / Case of 6

for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹192,000.00INR / Case of 6

Buy It Together

Current Item

DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 200 mL; 6/CS
DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 200 mL; 6/CS
3455772

₹192,000.00INR / Case of 6
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 214400.00 ADD 2 ITEMS TO CART
Product Description

Includes

volumetric flask and glass stopper.

Key Features

  • Volumetric flask features Class A tolerances for enhanced accuracy
  • Autoclavable
  • Volumetric flask features 200 mL (7 oz) capacity with ±0.20 mL tolerance
  • Features 8.75" (22.3 cm) height
  • Includes no.19 glass stopper

More About this Item

These KIMAX® RAY-SORB® heavy-duty, wide-mouth volumetric flasks are amber to protect your light-sensitive solutions. The wide neck design allows up to 50mL pipette access. Flat bottom allows even stirring with standard stir bars. Each flask features large, permanent volume markings.

Specifications
  • Capacity (mL)200
  • Tolerance (mL)±0.20
  • Cap TypePennyhead stopper
  • Cap MaterialRed glass
  • Stopper Number Accepted19
  • Overall Height (cm)22.3
  • DescriptionRay-Sorb Glass Volumetric Flask, Wide-Mouth, 200 mL; 6/Cs
Reviews
Q&A