DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 1000 mL; 1/CS

Representative image only.

DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 1000 mL; 1/CS

DWK Life Sciences (Kimble) | Mfr: 92822G-1000| Item: 3455778

Protect your light sensitive samples

₹74,400.00INR / Case of 1

for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹74,400.00INR / Case of 1

Buy It Together

Current Item

DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 1000 mL; 1/CS
DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 1000 mL; 1/CS
3455778

₹74,400.00INR / Case of 1
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 96800.00 ADD 2 ITEMS TO CART
Product Description

Includes

volumetric flask and glass stopper.

Key Features

  • Volumetric flask features Class A tolerances for enhanced accuracy
  • Autoclavable
  • Volumetric flask features 1000 mL (32 oz) capacity with ±0.30 mL tolerance
  • Features 13.1875" (33.5 cm) height
  • Includes no.22 glass stopper

More About this Item

These KIMAX® RAY-SORB® heavy-duty, wide-mouth volumetric flasks are amber to protect your light-sensitive solutions. The wide neck design allows up to 50mL pipette access. Flat bottom allows even stirring with standard stir bars. Each flask features large, permanent volume markings.

Specifications
  • Capacity (mL)1000
  • Tolerance (mL)±0.30
  • Cap TypePennyhead stopper
  • Cap MaterialRed glass
  • Stopper Number Accepted22
  • Overall Height (cm)33.5
  • DescriptionRay-Sorb Glass Volumetric Flask, Wide-Mouth, 1000 mL; 1/Cs
Reviews
Q&A