DWK Life Sciences (Kimble) KIMAX® Reusable Culture Tubes with Unattached Cap, Rubber Liner, 20 x 125 mm, 25 mL; 192/CS

Representative image only.

DWK Life Sciences (Kimble) KIMAX® Reusable Culture Tubes with Unattached Cap, Rubber Liner, 20 x 125 mm, 25 mL; 192/CS

DWK Life Sciences (Kimble) | Mfr: 45066-20125| Item: 3459532

Screw-on cap prevents leakage

₹164,000.00INR / Case of 192

₹164,000.00INR / Case of 192
Product Description

Includes

Rubber-lined cap.

Key Features

  • Include unattached phenolic screw-thread cap
  • Manufactured from borosilicate glass 3.3
  • White marking spot
  • Round-bottom design
  • Autoclavable glass tubes
  • ASTM E982, Type VI, Class A compliant
  • 18-415 thread size
  • Rubber liner on cap

More About this Item

High-quality reusable culture tubes have uniform wall thickness for maximum heat transfer. Borosilicate glass construction offers excellent chemical resistance. Use the white marking spot to label your samples for easy identification.

This size culture tube is suitable for the determination of insulin according to the method of Alving, Rubin and Millor, Journal of Biological Chemistry, 127, 3 (March 1939).

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)25
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)125
  • Tube Outside Diameter (OD) (mm)20
  • Cap IncludedYes
  • Cap StyleScrew thread
  • Cap MaterialPhenolic
  • Packaging192/cs
  • Special FeaturesRubber liner
  • DescriptionKIMAX® Reusable Culture Tubes with Unattached Cap, Rubber Liner, 20 x 125 mm, 25 mL; 192/CS
Reviews
Q&A