DWK Life Sciences (Kimble) KIMAX® Reusable Culture Tubes with Unattached Cap, PTFE, 16 x 150 mm, 20 mL; 288/CS

Representative image only.

DWK Life Sciences (Kimble) KIMAX® Reusable Culture Tubes with Unattached Cap, PTFE, 16 x 150 mm, 20 mL; 288/CS

DWK Life Sciences (Kimble) | Mfr: 45066A-16150| Item: 3459539

Screw-on cap prevents leakage

₹246,000.00INR / Case of 288

₹246,000.00INR / Case of 288
Product Description

Includes

PTFE-lined cap

Key Features

  • Include unattached phenolic screw-thread cap
  • Manufactured from borosilicate glass 3.3
  • White marking spot
  • Round-bottom design
  • Autoclavable glass tubes
  • ASTM E982, Type VI, Class B compliant
  • 15-415 thread size
  • PTFE liner on cap

More About this Item

High-quality reusable culture tubes have uniform wall thickness for maximum heat transfer. Borosilicate glass construction offers excellent chemical resistance. Use the white marking spot to label your samples for easy identification.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)20
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)150
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedYes
  • Cap StyleScrew thread
  • Cap MaterialPhenolic
  • Packaging288/cs
  • Special FeaturesPTFE
  • DescriptionKIMAX® Reusable Culture Tubes with Unattached Cap, PTFE, 16 x 150 mm, 20 mL; 288/CS
Reviews
Q&A