DWK Life Sciences (Kimble) KIMAX® Reusable Culture Tubes with Marking Spot, 25 x 250 mm, 95 mL; 144/CS

Representative image only.

DWK Life Sciences (Kimble) KIMAX® Reusable Culture Tubes with Marking Spot, 25 x 250 mm, 95 mL; 144/CS

DWK Life Sciences (Kimble) | Mfr: 45048-25250| Item: 3459523

Fire-polished top rim and uniform thickness provide maximum heat transfer

₹207,000.00INR / Case of 144

₹207,000.00INR / Case of 144
Product Description

Key Features

  • ASTM Specification E982, Type IV compliant
  • Autoclavable
  • Manufactured from borosilicate glass 3.3
  • White ceramic enamel marking spot
  • Round-bottom design

More About this Item

These reusable borosilicate glass culture tubes offer excellent chemical resistance.

Easily label your sample on the durable white ceramic enamel marking spot.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)95
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)250
  • Tube Outside Diameter (OD) (mm)25
  • Packaging72 tubes/pk, 2 pk/cs
  • Special FeaturesWith marking spot
  • DescriptionKimax® Reusable Culture Tubes with Marking Spot, 25 x 250 mm, 95 mL; 144/CS
Reviews
Q&A