DWK Life Sciences (Kimble) Kimax Filtering Glass Flask, 2000 mL, 3/8" barb, 1/cs

Representative image only.

DWK Life Sciences (Kimble) Kimax Filtering Glass Flask, 2000 mL, 3/8" barb, 1/cs

DWK Life Sciences (Kimble) | Mfr: 27060-2000| Item: 3452442

₹62,800.00INR / Case of 1

₹62,800.00INR / Case of 1
Product Description

More About this Item

These graduated flasks have a heavier wall than standard Erlenmeyer flasks, and can withstand 1 atmosphere, or vacuum to 29" Hg. Tubulation OD for flasks from 25- to 500-mL capacity is 5⁄16". Tubulation OD for 1000- to 4000-mL flasks is 3⁄8". Compliance: ASTM E 1406, Type II, Class I. Temperature range: 840°F (450°C) max.

Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Min Graduation (mL)600
  • Max Graduation (mL)2000
  • Graduation Interval (mL)100
  • Stopper Number Accepted9
  • Overall Height (cm)30
  • Tubing Sizes Accepted (in)3/8
  • Tubing Sizes Accepted (mm)10
  • DescriptionFiltering Glass Flask, 2000 mL, 3/8" barb, 1/cs
Reviews
Q&A