DWK Life Sciences (Kimble) Kimax Class B Burette, with PTFE stopcock, 25 mL, 1/each

Representative image only.

DWK Life Sciences (Kimble) Kimax Class B Burette, with PTFE stopcock, 25 mL, 1/each

DWK Life Sciences (Kimble) | Mfr: 17026F-25| Item: 3454203

Graduations won’t wear off

₹44,500.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹44,500.00INR / Each

Buy It Together

Current Item

DWK Life Sciences (Kimble) Kimax Class B Burette, with PTFE stopcock, 25 mL, 1/each
DWK Life Sciences (Kimble) Kimax Class B Burette, with PTFE stopcock, 25 mL, 1/each
3454203

₹44,500.00INR / Each
+ =
Total Price 59000.00 ADD 2 ITEMS TO CART
Product Description

Includes

dust cap.

Key Features

  • Maintain fluid integrity within burette (buret) with dust cap
  • Designed with a 25 mL capacity

More About this Item

Manufactured from borosilicate glass, these funnel-fill Class B burettes (burets) are designed to meet ASTM E 287 requirements. Burettes feature durable black ceramic enamel graduations and a PTFE 2-mm bore stopcock plug.

Specifications
  • Capacity (mL)25
  • Graduation Interval (mL)0.1
  • Tolerance0.06
  • DescriptionClass B Burette, with PTFE stopcock, 25 mL, 1/each
Reviews
Q&A