DWK Life Sciences (Kimble) Disposable Pasteur Pipettes, Plugged End, Borosilicate Glass, 145 mm; 1000/cs

Representative image only.

DWK Life Sciences (Kimble) Disposable Pasteur Pipettes, Plugged End, Borosilicate Glass, 145 mm; 1000/cs

DWK Life Sciences (Kimble) | Mfr: 63A53P| Item: 2555412

Versatile, rugged design for easy transfer

₹49,800.00INR / Case of 1000

₹49,800.00INR / Case of 1000
Product Description

Key Features

  • These economical pipettes feature straight-cut tips and smooth, fire-polished tops to facilitate bulb attachment

More About this Item

These Pasteur pipettes are manufactured to conform to rigid specifications and are suitable for use in hematology, blood banks, bacteriology, and general laboratory applications. Pipettes are packed in cartons of 250, four cartons per case of 1000. Please order bulbs separately.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)2000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)2
  • Max Dispensing (mL)2
  • Overall Length (InchShort)5.71
  • Overall Length (mm)145
  • Tip StylePlugged
  • Tip Inside Diameter (ID) (mm)1.3
  • Body MaterialBorosilicate glass
  • DescriptionDisposable Pasteur Pipettes, Plugged End, Borosilicate Glass, 145 mm; 1000/cs
Reviews
Q&A