DWK Life Sciences (Kimble) Class A Volumetric Glass Flask, 50 mL; 12/CS

Representative image only.

DWK Life Sciences (Kimble) Class A Volumetric Glass Flask, 50 mL; 12/CS

DWK Life Sciences (Kimble) | Mfr: 28014-50| Item: 3452810

Get accurate dilutions


for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Buy It Together

Current Item

DWK Life Sciences (Kimble) Class A Volumetric Glass Flask, 50 mL; 12/CS
DWK Life Sciences (Kimble) Class A Volumetric Glass Flask, 50 mL; 12/CS
3452810

₹119,000.00INR / Case of 12
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 141400.00 ADD 2 ITEMS TO CART
Product Description

Includes

volumetric flask and stopper.

Key Features

  • Volumetric flask features single graduation ring blasted on the neck
  • Constructed of low extractable borosilicate glass
  • Autoclavable
  • Volumetric flask features 50 mL capacity with ±0.05 mL tolerance
  • Includes no.9 glass stopper
  • Limited Lifetime Warranty

More About this Item

These Class A volumetric flasks are calibrated "To Contain" and have marking areas flasks. The 1-mL and 2-mL flasks are of a test tube shape, all other sizes are conventional flasks. The 5-mL and larger flasks meet Class A ASTM Specification E288 unserialized specifications. The 1- and 2-mL sizes are test tube-shaped and are calibrated to E237 tolerances.

Limited Lifetime Warranty
Specifications
  • MaterialGlass
  • Capacity (mL)50
  • Height (InchShort)5 53/64
  • Capacity (oz)1.6
  • Tolerance (mL)±0.05
  • Cap TypePennyhead stopper
  • Cap MaterialGlass
  • Stopper Number Accepted9
  • Overall Height (cm)14.8082
  • Overall Height (in)5 53/64
  • WarrantyLimited Lifetime
Reviews
Q&A