DWK Life Sciences (Kimble) 90 mm Upper Screw Clamp

Representative image only.

DWK Life Sciences (Kimble) 90 mm Upper Screw Clamp

DWK Life Sciences (Kimble) | Mfr: 953914-0092| Item: 1595889

Modular system to filter HPLC mobile phase directly into reservoir

₹14,700.00INR / Case

₹14,700.00INR / Case
Product Description

Includes

Supplied with filtration cap, solvent pickup adapter and conical bottom reservoir

Key Features

  • Designed to filter HPLC mobile phase directly into the reservoir using 47mm membrane filter
  • Optional Conversion base allows use of 90mm membrane filter
  • In-line filtration with solvent pickup adapter eliminates traditional pour-and-wait filtration
  • Vacuum degassing is accomplished by closing the HI-VAC® valve
  • Patent No. 5,397,467
  • Recommended for most solvents used for HPLC mobile phase
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
  • Description90 mm Upper Screw Clamp
Reviews
Q&A