DWK Life Sciences (Kimble) 47 mm dia NO THF Resistance

Representative image only.

DWK Life Sciences (Kimble) 47 mm dia NO THF Resistance

DWK Life Sciences (Kimble) | Mfr: 953906-0047| Item: 1595893

Modular system to filter HPLC mobile phase directly into reservoir

Call For Price

Call For Price
Product Description

Includes

Supplied with filtration cap, solvent pickup adapter and conical bottom reservoir

Key Features

  • Designed to filter HPLC mobile phase directly into the reservoir using 47mm membrane filter
  • Optional Conversion base allows use of 90mm membrane filter
  • In-line filtration with solvent pickup adapter eliminates traditional pour-and-wait filtration
  • Vacuum degassing is accomplished by closing the HI-VAC® valve
  • Patent No. 5,397,467
  • Recommended for most solvents used for HPLC mobile phase
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
  • Description47 mm dia NO THF Resistance
Reviews
Q&A