DWK Life Sciences (Kimble) 29048F500 Separatory Funnel, PTFE Stopcock, 500 mL 4/cs

Representative image only.

DWK Life Sciences (Kimble) 29048F500 Separatory Funnel, PTFE Stopcock, 500 mL 4/cs

DWK Life Sciences (Kimble) | Mfr: 29048F500| Item: 3450548

Meets ASTM specification E1096, Type 4 requirements

₹308,000.00INR / Case of 4

₹308,000.00INR / Case of 4
Product Description

Key Features

  • PTFE stopcocks

More About this Item

Funnel is manufactured with stem ID large enough that allows separation when stopcock is closed; allowing a more complete separation and eliminates the need for emptying the funnel.

Specifications
  • MaterialGlass
  • Capacity (mL)500
  • Capacity (oz)16
  • Stem Length (in)2 3/8
  • Stem Length (mm)60
  • Stopcock Plug Size4
  • Stopper Number27
  • DescriptionSeparatory Funnel, PTFE Stopcock, 500 mL 4/cs
Reviews
Q&A