DWK Life Sciences (Kimble) 26500-2000 Erlenmeyer Glass Flask, 2000 mL, stopper size 10, 8/cs

Representative image only.

DWK Life Sciences (Kimble) 26500-2000 Erlenmeyer Glass Flask, 2000 mL, stopper size 10, 8/cs

DWK Life Sciences (Kimble) | Mfr: 26500-2000| Item: 3452424

Erlenmeyer, narrow mouth, with graduations

₹127,000.00INR / Case of 8

₹127,000.00INR / Case of 8
Product Description

Key Features

  • Narrow mouth with graduations

More About this Item

These versatile flasks are ideal for general laboratory measuring and mixing where precision accuracy is not required. The thick wall and tapered design provide strength and minimize chipping. Tops are tooled with rounded edges. Approximate graduations are in durable white enamel. Compliance: ASTM E1404, type I, class 1

Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Min Graduation (mL)600
  • Max Graduation (mL)2000
  • Graduation Interval (mL)100
  • Stopper Number Accepted10
  • Overall Height (cm)27.5
  • DescriptionErlenmeyer Glass Flask, 2000 mL, stopper size 10, 8/cs
Reviews
Q&A