DWK Life Sciences (Kimble) 26500-125 Erlenmeyer Glass Flask, 125 mL, stopper size 5, 48/cs

Representative image only.

DWK Life Sciences (Kimble) 26500-125 Erlenmeyer Glass Flask, 125 mL, stopper size 5, 48/cs

DWK Life Sciences (Kimble) | Mfr: 26500-125| Item: 3452414

Erlenmeyer, narrow mouth, with graduations

₹153,000.00INR / Case of 48

₹153,000.00INR / Case of 48
Product Description

Key Features

  • Narrow mouth with graduations

More About this Item

These versatile flasks are ideal for general laboratory measuring and mixing where precision accuracy is not required. The thick wall and tapered design provide strength and minimize chipping. Tops are tooled with rounded edges. Approximate graduations are in durable white enamel. Compliance: ASTM E1404, type I, class 1

Specifications
  • MaterialGlass
  • Capacity (mL)125
  • Min Graduation (mL)50
  • Max Graduation (mL)125
  • Graduation Interval (mL)25
  • Stopper Number Accepted5
  • Overall Height (cm)10.8
  • DescriptionErlenmeyer Glass Flask, 125 mL, stopper size 5, 48/cs
Reviews
Q&A