DWK Life Sciences (Kimble) 25630-2000 Baffled Shaker Glass Flask, 2000 mL, 6/cs

Representative image only.

DWK Life Sciences (Kimble) 25630-2000 Baffled Shaker Glass Flask, 2000 mL, 6/cs

DWK Life Sciences (Kimble) | Mfr: 25630-2000| Item: 3452408

Baffled indents in glass reduce slipping and help provide even, effective turbulence

₹245,000.00INR / Case of 6

₹245,000.00INR / Case of 6
Product Description

Key Features

  • Baffles allow flasks to fit securely into shaker clamps
  • Improves oxygen transfer and aeration

More About this Item

Flask has a plain finish without graduations, and can be topped with a plastic cap. Use with rotary and reciprocating shakers. Approvals: ASTME, type I, class I; type II, class I.

Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Stopper Number Accepted8
  • Overall Height (cm)28.8
  • Base Diameter (cm)16.1
  • DescriptionBaffled Shaker Glass Flask, 2000 mL, 6/cs
Reviews
Q&A