DWK Life Sciences (Kimble) 15093-2000 Solution Bottle, glass, 2L, stopper size 6, 4/pk

Representative image only.

DWK Life Sciences (Kimble) 15093-2000 Solution Bottle, glass, 2L, stopper size 6, 4/pk

DWK Life Sciences (Kimble) | Mfr: 15093-2000| Item: 3450002

₹275,000.00INR / Pkg of 4

₹275,000.00INR / Pkg of 4
Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured of borosilicate glass, these bottles meet ASTM E 438-92, Type 1, Class A requirements. These solution bottles feature a tooled top narrow mouth for an accurate rubber stopper fit. Stoppers are not included.

1 Year Warranty
Specifications
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialGlass
  • Cap / Stopper Size#6
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)5 3/8
  • Outside Diameter (OD) (cm)13.6
  • Overall Height (in)9 3/4
  • Overall Height (cm)25
  • DescriptionSolution Bottle, glass, 2L, stopper size 6, 4/pk
  • Warranty1 year
Reviews
Q&A