DWK Life Sciences (Kimble) 15093-1000 Solution Bottle, glass, 1L, stopper size 6, 6/pk

Representative image only.

DWK Life Sciences (Kimble) 15093-1000 Solution Bottle, glass, 1L, stopper size 6, 6/pk

DWK Life Sciences (Kimble) | Mfr: 15093-1000| Item: 3450000

₹81,500.00INR / Pkg of 6

₹81,500.00INR / Pkg of 6
Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured of borosilicate glass, these bottles meet ASTM E 438-92, Type 1, Class A requirements. These solution bottles feature a tooled top narrow mouth for an accurate rubber stopper fit. Stoppers are not included.

1 Year Warranty
Specifications
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap / Stopper Size#6
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)4 1/4
  • Outside Diameter (OD) (cm)11
  • Overall Height (in)7 7/8
  • Overall Height (cm)20
  • DescriptionSolution Bottle, glass, 1L, stopper size 6, 6/pk
  • Warranty1 year
Reviews
Q&A