DWK Life Sciences (Kimble) 15040P-60 60 mL Amber Glass Dropping Bottle, Plastic dropper

Representative image only.

DWK Life Sciences (Kimble) 15040P-60 60 mL Amber Glass Dropping Bottle, Plastic dropper

DWK Life Sciences (Kimble) | Mfr: 15040P-60| Item: 3452350

₹21,300.00INR / Case of 12

₹21,300.00INR / Case of 12
Product Description

Key Features

  • Limited Lifetime Warranty

More About this Item

Amber borosilicate glass bottles protect light sensitive chemicals. They are supplied with a 20-400 GPI screw cap, rubber nipple, and 1-mL dropper made of glass. Bottles meet ASTM E 438, Type II and USP Type III standards.

Limited Lifetime Warranty
Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialGlass
  • Cap / Stopper Size20-400
  • Cap ColorBlack
  • Bottle ColorAmber
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 3/4
  • Outside Diameter (OD) (cm)4.4
  • Overall Height (in)4 3/4
  • Overall Height (cm)12.1
  • Description60 mL Amber Glass Dropping Bottle, Plastic dropper
  • WarrantyLimited Lifetime
Reviews
Q&A