DWK Life Sciences (Kimble) 15040P-30 30 mL Amber Glass Dropping Bottle, Plastic dropper

Representative image only.

DWK Life Sciences (Kimble) 15040P-30 30 mL Amber Glass Dropping Bottle, Plastic dropper

DWK Life Sciences (Kimble) | Mfr: 15040P-30| Item: 3452348
Product Description

Key Features

  • Limited Lifetime Warranty

More About this Item

Amber borosilicate glass bottles protect light sensitive chemicals. They are supplied with a 20-400 GPI screw cap, rubber nipple, and 1-mL dropper made of glass. Bottles meet ASTM E 438, Type II and USP Type III standards.

Limited Lifetime Warranty
Specifications
  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialGlass
  • Cap / Stopper Size20-400
  • Cap ColorBlack
  • Bottle ColorAmber
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.7
  • Overall Height (in)4 1/4
  • Overall Height (cm)10.8
  • Description30 mL Amber Glass Dropping Bottle, Plastic dropper
  • WarrantyLimited Lifetime
Reviews
Q&A