DWK Life Sciences (Kimble) 15035-125 Glass Dropper Bottle, 125 mL, 12/Cs

Representative image only.

DWK Life Sciences (Kimble) 15035-125 Glass Dropper Bottle, 125 mL, 12/Cs

DWK Life Sciences (Kimble) | Mfr: 15035-125| Item: 3452336

₹376,000.00INR / Case of 12

₹376,000.00INR / Case of 12
Product Description

Key Features

  • Limited Lifetime Warranty

More About this Item

Clear borosilicate glass bottles conform to ASTM D 281 requirements for use in determining the oil absorption of pigments. Bottles 34523–32 and -34 meet Federal NNN-B-1194, Type II, Class 2, Grade B standards. Pipette style 1-mL glass dropper has a rubber nipple.

Limited Lifetime Warranty
Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialGlass
  • Cap / Stopper Size19/22
  • Cap ColorClear
  • Bottle ColorClear
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.5
  • Overall Height (in)6
  • Overall Height (cm)15
  • DescriptionGlass Dropper Bottle, 125 mL, 12/Cs
  • WarrantyLimited Lifetime
Reviews
Q&A