DWK Life Sciences (Kimble) 14399-500 Media Bottle, Amber, Graduated, 500 mL, 1/ea

Representative image only.

DWK Life Sciences (Kimble) 14399-500 Media Bottle, Amber, Graduated, 500 mL, 1/ea

DWK Life Sciences (Kimble) | Mfr: 14399-500| Item: 3452320

₹2,200.00INR / Case of 1

₹2,200.00INR / Case of 1

Buy It Together

Current Item

DWK Life Sciences (Kimble) 14399-500 Media Bottle, Amber, Graduated, 500 mL, 1/ea
DWK Life Sciences (Kimble) 14399-500 Media Bottle, Amber, Graduated, 500 mL, 1/ea
3452320

₹2,200.00INR / Case of 1
+ =
Total Price 4900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Light-sensitive media storage
  • Limited Lifetime Warranty

More About this Item

These tinted glass bottles block harmful UV light—less than 1% transmission below 400 nm and reduced (5%) from 400 to 600 nm as compared with untreated clear borosilicate glass Bottles have permanent white enamel graduations and marking spots. Each bottle includes an autoclavable (140°C) linerless polypropylene cap and drip-free pouring ring. Thread size: GL45.

Limited Lifetime Warranty
Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialGlass
  • Min Graduation (mL)100
  • Max Graduation (mL)400
  • Graduation Interval (mL)50
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorBlue
  • Bottle ColorAmber
  • Label TypeWhite enamel
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 3/8
  • Outside Diameter (OD) (cm)8.6
  • Overall Height (in)7
  • Overall Height (cm)17.6
  • DescriptionMedia Bottle, Amber, Graduated, 500 mL, 1/ea
  • WarrantyLimited Lifetime
Reviews
Q&A