DWK Life Sciences (Kimble) 14399-1000 Media Bottle, Amber, Graduated, 1000 mL, 1/ea

Representative image only.

DWK Life Sciences (Kimble) 14399-1000 Media Bottle, Amber, Graduated, 1000 mL, 1/ea

DWK Life Sciences (Kimble) | Mfr: 14399-1000| Item: 3452322

₹4,200.00INR / Case of 1

₹4,200.00INR / Case of 1

Buy It Together

Current Item

DWK Life Sciences (Kimble) 14399-1000 Media Bottle, Amber, Graduated, 1000 mL, 1/ea
DWK Life Sciences (Kimble) 14399-1000 Media Bottle, Amber, Graduated, 1000 mL, 1/ea
3452322

₹4,200.00INR / Case of 1
+ =
Total Price 6900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Light-sensitive media storage
  • Limited Lifetime Warranty

More About this Item

These tinted glass bottles block harmful UV light—less than 1% transmission below 400 nm and reduced (5%) from 400 to 600 nm as compared with untreated clear borosilicate glass Bottles have permanent white enamel graduations and marking spots. Each bottle includes an autoclavable (140°C) linerless polypropylene cap and drip-free pouring ring. Thread size: GL45.

Limited Lifetime Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Min Graduation (mL)100
  • Max Graduation (mL)900
  • Graduation Interval (mL)50
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorBlue
  • Bottle ColorAmber
  • Label TypeWhite enamel
  • AutoclavableYes
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)10.1
  • Overall Height (in)8 7/8
  • Overall Height (cm)22.5
  • DescriptionMedia Bottle, Amber, Graduated, 1000 mL, 1/ea
  • WarrantyLimited Lifetime
Reviews
Q&A