DWK Life Sciences (Kimble) 14000B-250 blue-coded Griffin beakers; 250 mL, 12/cs

Representative image only.

DWK Life Sciences (Kimble) 14000B-250 blue-coded Griffin beakers; 250 mL, 12/cs

DWK Life Sciences (Kimble) | Mfr: 14000B-250| Item: 3451506

Get quick and easy identification with brightly colored markings
Autoclavable

₹32,000.00INR / Case of 12

₹32,000.00INR / Case of 12
Product Description

Key Features

  • Permanent markings won’t wear off
  • Beaker features a 250 mL capacity
  • Designed with graduation range from 25 to 200 mL in 25 mL intervals
  • Features blue colored markings
  • Limited Lifetime Warranty

More About this Item

These clear, color-colored Griffin beakers are made of Kimax KG-33 glass for strength and durability. Beakers have uniform sidewall and bottom thicknesses, and feature a color matte finish marking area for use with an ordinary pencil. Each has permanent, easy-to-read color graduations. Use beakers up to maximum temperature of 840°F (450°C).
Reference: ASTM E-960, Type I.

Limited Lifetime Warranty
Specifications
  • Capacity (mL)250
  • MaterialGlass
  • Min Graduation (mL)25
  • Max Graduation (mL)200
  • Graduation Interval (mL)25
  • Bottle ColorBlue
  • Label TypeBlue Write-On
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)752
  • Withstands Low Temperature (° F)-4
  • Outside Diameter (OD) (in)2 7/8
  • Outside Diameter (OD) (cm)7.3025
  • Overall Height (in)3 1/2
  • Overall Height (cm)8.89
  • Descriptionblue-coded Griffin beakers; 250 mL, 12/cs
  • WarrantyLimited Lifetime
Reviews
Q&A