Drummond 4-000-105 Portable, 100 mL; 110 VAC

Representative image only.

Drummond 4-000-105 Portable, 100 mL; 110 VAC

Drummond | Mfr: 4-000-105| Item: 1440020

Ergonomic design reduces fatigue when pipetting under a hood

₹207,000.00INR / Each

₹207,000.00INR / Each

Buy It Together

Current Item

Drummond 4-000-105 Portable, 100 mL; 110 VAC
Drummond 4-000-105 Portable, 100 mL; 110 VAC
1440020

₹207,000.00INR / Each
+
Drummond Pipet-Aid®  Rubber Insert; 2/Pk
1440012

₹2,800.00INR / Pkg of 2
=
Total Price 209800.00 ADD 2 ITEMS TO CART
Product Description

Includes

rechargeable 9V NiMH battery pack, AC power adapter/battery charger, removeable benchtop stand, holster-style wall bracket, and four replacement filters.

Key Features

  • Longer, lightweight handle lowers your arm position to reduce strain
  • Redesigned pump is quieter and more efficient for increased comfort during periods of long use
  • Includes removable benchtop stand
  • Charge while in use to reduce down time
  • 1 year warranty

More About this Item

The Drummond Portable Pipet-Aid XL has a longer handle to reduce the amount of arm lift required to perform the same operation as with a conventional pipettor. The ergonomic design features and adjustable sliding hand rest and a removable stand which enables the unit to be set down without contaminating the pipette. Three speed settings with separate aspirate and dispense buttons provide more precise control. The EZ Grip™ nosepiece accepts 1 to 100 mL pipettess. Self-locking filter, with hydrophilic layers, prevents further pipetting if filter becomes contaminated.

1 Year Warranty
Specifications
  • SterileNo
  • Min Volume (µL)1
  • Min Volume (mL)100
  • Overall Length (InchShort)10
  • Overall Length (mm)254
  • Number of Speeds3
  • Speed5.0mL/sec
  • Power (VAC)110
  • DescriptionPortable, 100 mL; 110 VAC
  • Warranty1 year
Reviews
Q&A