Drummond 4-000-102 Portable Pipet-Aid XP with Gravity Drain 110 V, Sold 1 EA, NOT DZ

Representative image only.

Drummond 4-000-102 Portable Pipet-Aid XP with Gravity Drain 110 V, Sold 1 EA, NOT DZ

Drummond | Mfr: 4-000-102| Item: 0789744

The lighter, more compact portable Pipet-Aid

Call For Price

Call For Price
Product Description

Includes

9-V NiMH rechargeable battery, charger, four replacement filters, removable benchtop stand, and holster-type wall bracket.

Key Features

  • Three speed settings provide more precise control for both aspirate and dispense modes
  • EZ Grip™ nosepiece with double membrane filter — prevents use if it becomes wet
  • Includes removable stand and holster-type wall bracket for storage while not in use
  • 1 year warranty

More About this Item

These portable Pipet-Aid XP pipette fillers are designed to minimize fatigue. Use with 1 to 100-mL pipettes. Easy two-button operation for independent control of filling or emptying. Unit offers three fill/empty speeds (fast, medium, or slow) that are controlled by the amount each button is depressed. A gravity drain model is available which substitutes a gravity drain function for the fast mode on the dispense button to provide more precise aliquot delivery with volumetric pipets.

1 Year Warranty
Specifications
  • Capacity (mL)100 mL
  • DescriptionPortable Pipet-Aid XP with Gravity Drain 110 V, sold 1 each, NOT DZ
  • Warranty1 year
Reviews
Q&A