Drierite 60116T Desiccant Tyvek Bags, White; 16 oz/Bag; 150/PK

Representative image only.

Drierite 60116T Desiccant Tyvek Bags, White; 16 oz/Bag; 150/PK

Drierite | Mfr: 60116T| Item: 0893433

Reduces humidity to -100 °F dew point in 10 hours

₹122,000.00INR / Pkg of 150

₹122,000.00INR / Pkg of 150
Product Description

Includes

30% relative humidity card.

Key Features

  • Dust-tight bag will protect for many months
  • Materials packaged with these bags are protected from corrosion
  • FDA approved

More About this Item

These non-woven crepe bags are filled with Drierite desiccant (anyhydrous calcium sulfate) to completely dry the air within a package or container during shipment or storage. Materials packaged with these desiccant bags are protected from corrosion and other harmful effects of moisture contamination.

The dust-tight bags are held together by heat seals and are available in white TYVEK® or brown kraft paper. Desiccant bags perform well in elevated temperatures and will not release absorbed moisture at less than 350 °F.

Every box of desiccant bags comes with a 30% relative humidity card that changes from blue to pink when the bags are no longer active.

Specifications
  • MaterialTyvek
  • ColorWhite
  • Capacity (oz)16
  • Length (in)8.5
  • Width (in)5.75
  • DescriptionDesiccant Tyvek Bags, White; 16 oz/Bag; 150/PK
Reviews
Q&A