Drierite 60016 Desiccant Kraft Paper Bags, Brown; 6 g/Bag, 750/PK

Representative image only.

Drierite 60016 Desiccant Kraft Paper Bags, Brown; 6 g/Bag, 750/PK

Drierite | Mfr: 60016| Item: 0719306

Reduces humidity to -100 °F dew point in 10 hours

₹38,000.00INR / Pkg of 750

₹38,000.00INR / Pkg of 750
Product Description

Includes

30% relative humidity card.

Key Features

  • Dust-tight bag will protect for many months
  • Materials packaged with these bags are protected from corrosion
  • FDA approved

More About this Item

These non-woven crepe bags are filled with Drierite desiccant (anyhydrous calcium sulfate) to completely dry the air within a package or container during shipment or storage. Materials packaged with these desiccant bags are protected from corrosion and other harmful effects of moisture contamination.

The dust-tight bags are held together by heat seals and are available in white TYVEK® or brown kraft paper. Desiccant bags perform well in elevated temperatures and will not release absorbed moisture at less than 350 °F.

Every box of desiccant bags comes with a 30% relative humidity card that changes from blue to pink when the bags are no longer active.

Specifications
  • MaterialKraft Paper
  • Capacity (g)6
  • ColorBrown
  • Length (in)2.75
  • Width (in)1
  • DescriptionDesiccant Kraft Paper Bags, Brown; 6 g/Bag, 750/PK
Reviews
Q&A