Drierite 60011 Desiccant Kraft Paper Bags, Brown; 1 oz/Bag, 200/PK

Representative image only.

Drierite 60011 Desiccant Kraft Paper Bags, Brown; 1 oz/Bag, 200/PK

Drierite | Mfr: 60011| Item: 0719308

Reduces humidity to -100 °F dew point in 10 hours

₹21,100.00INR / Pkg of 200

₹21,100.00INR / Pkg of 200
Product Description

Includes

30% relative humidity card.

Key Features

  • Dust-tight bag will protect for many months
  • Materials packaged with these bags are protected from corrosion
  • FDA approved

More About this Item

These non-woven crepe bags are filled with Drierite desiccant (anyhydrous calcium sulfate) to completely dry the air within a package or container during shipment or storage. Materials packaged with these desiccant bags are protected from corrosion and other harmful effects of moisture contamination.

The dust-tight bags are held together by heat seals and are available in white TYVEK® or brown kraft paper. Desiccant bags perform well in elevated temperatures and will not release absorbed moisture at less than 350 °F.

Every box of desiccant bags comes with a 30% relative humidity card that changes from blue to pink when the bags are no longer active.

Specifications
  • Capacity (oz)1
  • MaterialKraft Paper
  • ColorBrown
  • Length (in)4
  • Width (in)3.8
  • DescriptionDesiccant Kraft Paper Bags, Brown; 1 oz/Bag, 200/PK
Reviews
Q&A