Drager Gas Detection Tubes, Ammonia, 5 to 100 ppm, 10/box

Representative image only.

Drager Gas Detection Tubes, Ammonia, 5 to 100 ppm, 10/box

Drager | Mfr: 8101941| Item: 8651414

Reliable method for gas measurement

₹36,900.00INR / Box of 10

₹36,900.00INR / Box of 10

Buy It Together

Current Item

Drager Gas Detection Tubes, Ammonia, 5 to 100 ppm, 10/box
Drager Gas Detection Tubes, Ammonia, 5 to 100 ppm, 10/box
8651414

₹36,900.00INR / Box of 10
+
Drager CMS Analyzer Ammonia, 2 to 50 part per million
8651310

₹36,900.00INR / Each
=
Total Price 73800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Wider diameter tubes with well-spaced graduation marks are easier to read
  • Results are directly shown at the end of the measurement process
  • Fast measurement time—view results in 5 seconds to 15 minutes
  • 2 year warranty

More About this Item

Use gas detection tubes with the accuro® gas detector pump to measure various gases. Manually operated bellows pump draws a calibrated 100-mL sample through the short-term Dräger gas detection tubes to provide fast, accurate, reliable results.

Two year warranty
Specifications
  • Gas MeasuredAmmonia
  • Range5 to 100 ppm
  • TLV (ppm)25
  • DescriptionGas Detection Tubes, Ammonia, 5 to 100 ppm, 10/box
  • Warranty2 year
Reviews
Q&A